2. Circuit Board & Harness Board Accessories
  3. 148225
  • 
Product videos
Product images
YC2C4 CU COMP LUG C SHAPE
 Previous
 Next
Circuit Board & Harness Board Accessories - YC2C4 CU COMP LUG C SHAPE - 148225
BURNDYlogo
BURNDY

YC2C4 CU COMP LUG C SHAPE

Product code: 
BURYC2C4
Mfr Number: 
148225
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

YC2C4 CU COMP LUG C SHAPE
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, Run: 2 Sol. - 2 Str., Tap: 8 Sol. - 4 Str.,


Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type YC-C
Material Wrought Copper
Size 3/4 IN Length
Application For Range Of Copper And Making Tap Or Parallel Copper Connections
Conductor Size 2 AWG Run
VOLTAGE RATING 600 - 35000 V
Finish Plain Copper Plated
 
Temperature Rating 90 DEG C
Tap Size 4
Special Features Features: Range-Taking Connector: Lowers Inventory Requirements
BRAND NAME BURNDY
SUB BRAND CRIMPIT
Standard UL Listed At 90 DEG C