2. Circuit Board & Harness Board Accessories
  3. 518205
  • 
Product videos
Product images
YAV102TC14 CU#14-10,SB,2H,1/4,5/8CC
 Previous
 Next
Circuit Board & Harness Board Accessories - YAV102TC14 CU#14-10,SB,2H,1/4,5/8CC - 518205
BURNDYlogo
BURNDY

YAV102TC14 CU#14-10,SB,2H,1/4,5/8CC

Product code: 
BURYAV102TC14
Mfr Number: 
518205
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
YAV102TC14 CU#14-10,SB,2H,1/4,5/8CC
Copper Compression Lug, 2 Hole w/ Inspection Window, 14 AWG -10 AWG (str)/ 12 AWG-10 AWG (sol), 1/4" Stud, 5/8" Stud Hole Spacing, Short Barrel, Tin - Electro Plated,


Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type YAV-2TC
Material Copper
MOUNTING 5/8 IN Stud Hole Spacing
Application For Code Conductor
Cable Size 14 - 10 AWG Stranded
VOLTAGE RATING 600 - 35000 V
 
STUD SIZE 1/4 IN Hole
NUMBER OF HOLES 2
BRAND NAME BURNDY
SUB BRAND HYLUG
Special Features Features: UL Listed 90 DEG C
Standard UL Listed At 90 DEG C