2. Circuit Board & Harness Board Accessories
  3. 502212
  • 
Product videos
Product images
YA6C2N CU#6AWG,LB,2H,1/2,NEMA
 Previous
 Next
Circuit Board & Harness Board Accessories - YA6C2N CU#6AWG,LB,2H,1/2,NEMA - 502212
BURNDYlogo
BURNDY

YA6C2N CU#6AWG,LB,2H,1/2,NEMA

Product code: 
BURYA6C2N
Mfr Number: 
502212
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

YA6C2N CU#6AWG,LB,2H,1/2,NEMA
6 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Blue Color Code, 7 or 374 Die Index.


Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type YA-2N
Material Copper
MOUNTING 1-3/4 IN Stud Hole Spacing
Application For Flex Conductor
Cable Size 6 AWG
VOLTAGE RATING 600 - 35000 V
 
STUD SIZE 1/2 IN Hole
NUMBER OF HOLES 2
BRAND NAME BURNDY
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLUG
Standard UL Listed At 90 DEG C