2. Circuit Board & Harness Board Accessories
  3. 50237V
  • 
Product videos
Product images
YA4C2TC14 CU#4,LB,2H,1/4,5/8CC
 Previous
 Next
Circuit Board & Harness Board Accessories - YA4C2TC14 CU#4,LB,2H,1/4,5/8CC - 50237V
BURNDYlogo
BURNDY

YA4C2TC14 CU#4,LB,2H,1/4,5/8CC

Product code: 
BURYA4C2TC14
Mfr Number: 
50237V
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
YA4C2TC14 CU#4,LB,2H,1/4,5/8CC
Copper Compression Lug, 2 Hole w/o Inspection Window, 4 AWG, 1/4" Stud, 5/8" Stud Hole Spacing, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type YA-2TC
Material Copper
MOUNTING 5/8 IN Stud Hole Spacing
Application For Code Conductor
VOLTAGE RATING 600 - 35000 V
Cable Size 4 AWG
 
STUD SIZE 1/4 IN Hole
NUMBER OF HOLES 2
BRAND NAME BURNDY
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLUG
Standard UL Listed At 90 DEG C