Circuit Board & Harness Board Accessories | |
| Type | YA-L-2TC |
|---|---|
| Material | Copper |
| MOUNTING | 5/8 IN Stud Hole Spacing |
| Application | For Code Conductor |
| VOLTAGE RATING | 600 - 35000 V |
| Cable Size | 2 AWG |
| STUD SIZE | 1/4 IN Hole |
|---|---|
| NUMBER OF HOLES | 2 |
| BRAND NAME | BURNDY |
| Special Features | Features: UL Listed 90 DEG C |
| SUB BRAND | HYLUG |
| Standard | UL Listed At 90 DEG C |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.