2. Circuit Board & Harness Board Accessories
  3. 26002550
  • 
Product videos
Product images
YA25LNT14 1 HOLE PINK LUG
 Previous
 Next
Circuit Board & Harness Board Accessories - YA25LNT14 1 HOLE PINK LUG - 26002550
BURNDYlogo
BURNDY

YA25LNT14 1 HOLE PINK LUG

Product code: 
BURYA25LNT14
Mfr Number: 
26002550
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
YA25LNT14 1 HOLE PINK LUG
Copper Compression lug, Narrow Tongue,1 Hole w/ Inspection Window, 1/0 AWG, 1/4" Stud, Short Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type YA-L-NT
Application For Code Conductor
Material Copper
VOLTAGE RATING 600 - 35000 V
Cable Size 1/0 AWG
NUMBER OF HOLES 1
 
BRAND NAME BURNDY
STUD SIZE 1/4 IN Hole
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLUG
Standard UL Listed At 90 DEG C