2. Circuit Board & Harness Board Accessories
  3. 50239K
  • 
Product videos
Product images
YA252TC38 CU1/0AWG,LB,2H,3/8,1CC
 Previous
 Next
Circuit Board & Harness Board Accessories - YA252TC38 CU1/0AWG,LB,2H,3/8,1CC - 50239K
BURNDYlogo
BURNDY

YA252TC38 CU1/0AWG,LB,2H,3/8,1CC

Product code: 
BURYA252TC38
Mfr Number: 
50239K
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
YA252TC38 CU1/0AWG,LB,2H,3/8,1CC
Copper Compression Lug, 2 Hole w/o Inspection Window, 1/0 AWG, 3/8" stud, 1" Stud Hole Spacing, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type YA-2TC
Material Copper
MOUNTING 1 IN Stud Hole Spacing
Application For Code Conductor
VOLTAGE RATING 600 - 35000 V
Cable Size 1/0 AWG
 
STUD SIZE 3/8 IN Hole
NUMBER OF HOLES 2
BRAND NAME BURNDY
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLUG
Standard UL Listed At 90 DEG C