2. Circuit Board & Harness Board Accessories
  3. 509464
  • 
Product videos
Product images
TP168 RING-22-16 AWG-VINYL, 8 STUD
 Previous
 Next
Circuit Board & Harness Board Accessories - TP168 RING-22-16 AWG-VINYL, 8 STUD - 509464
BURNDYlogo
BURNDY

TP168 RING-22-16 AWG-VINYL, 8 STUD

Product code: 
BURTP168
Mfr Number: 
509464
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
TP168 RING-22-16 AWG-VINYL, 8 STUD
Copper Terminal, Ring Tongue, 22-16 AWG, #6-#8 Stud, Vinyl Insulated, Tin Plated,


Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type TP
Material Pure Electrolytic Copper
Application For Commercial And Light Duty Industrial Control And Power Circuit Applications
VOLTAGE RATING 600 V
BRAND NAME BURNDY
STUD SIZE #6 - #8 Hole
 
Cable Size 22 - 16 AWG
Special Features Features: VINYLUG Type TP Is Designed For Commercial And Light Duty Industrial Control And Power Circuit Applications
Standard UL Listed
SUB BRAND VINYLUG
INSULATION Polyvinylchloride (PVC)