2. Circuit Board & Harness Board Accessories
  3. 509484
  • 
Product videos
Product images
TP1610 RING-22-16 AWG-VINYL, 10 STUD
 Previous
 Next
Circuit Board & Harness Board Accessories - TP1610 RING-22-16 AWG-VINYL, 10 STUD - 509484
BURNDYlogo
BURNDY

TP1610 RING-22-16 AWG-VINYL, 10 STUD

Product code: 
BURTP1610
Mfr Number: 
509484
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

TP1610 RING-22-16 AWG-VINYL, 10 STUD
Copper Terminal, Ring Tongue, 22-16 AWG, #8-#10 Stud, Vinyl Insulated, Tin Plated,


Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type TP
Material Pure Electrolytic Copper
Application For Commercial And Light Duty Industrial Control And Power Circuit Applications
VOLTAGE RATING 600 V
Cable Size 22 - 16 AWG
STUD SIZE #8 - #10 Hole
 
BRAND NAME BURNDY
Special Features Features: VINYLUG Type TP Is Designed For Commercial And Light Duty Industrial Control And Power Circuit Applications
SUB BRAND VINYLUG
Standard UL Listed
INSULATION Polyvinylchloride (PVC)