Circuit Board & Harness Board Accessories | |
| Type | GL |
|---|---|
| Material | High Copper Alloy |
| Application | For Joining A Wide Range Of Two Parallel Copper Cables To 1/4 IN Thick Bar |
| BRAND NAME | BURNDY |
| BOLT SIZE | 1/2 IN |
| Special Features | Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar |
|---|---|
| SUB BRAND | MECHANICAL CONNECTOR |
| Standard | UL467 Listed |
| Conductor Range (Main/Primary) | 2/0 AWG Solid - 250 KCMIL |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.