2. Circuit Board & Harness Board Accessories
  3. 397102
  • 
Product videos
Product images
AYP2 HYPLUG,AL/CU#2,P=0.23
 Previous
 Next
Circuit Board & Harness Board Accessories - AYP2 HYPLUG,AL/CU#2,P=0.23 - 397102
BURNDYlogo
BURNDY

AYP2 HYPLUG,AL/CU#2,P=0.23

Product code: 
BURAYP2
Mfr Number: 
397102
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
AYP2 HYPLUG,AL/CU#2,P=0.23
Aluminum Compression Pin Adapter, 2 AWG, 0.23" Plug Dia, 0.68" Plug Length, Al/Cu Rated, Tin Plated,


Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type AYP
Material Aluminum
Size 1.85 IN Length
VOLTAGE RATING 600 - 35000 V
Application For Aluminum And Copper Conductors
Temperature Rating 90 DEG C
Finish Electro Tin Plated
 
Conductor Type Commercial Stranded Aluminum and copper
Special Features Features: All-Aluminum Electro-Tin Plated Design: Eliminates Possible Bi-Metallic Corrosion And Provides The Shortest Connector Length Design Possible
BRAND NAME BURNDY
Standard UL Listed At 90 DEG C
SUB BRAND HYPLUG
CONDUCTOR RANGE 2 AWG Stranded Copper And Aluminium