2. Circuit Board & Harness Board Accessories
  3. 392061
  • 
Product videos
Product images
AMS250 CU/AL SPLICER/REDUCER 250  6A
 Previous
 Next
Circuit Board & Harness Board Accessories - AMS250 CU/AL SPLICER/REDUCER 250  6A - 392061
BURNDYlogo
BURNDY

AMS250 CU/AL SPLICER/REDUCER 250 6A

Product code: 
BURAMS250
Mfr Number: 
392061
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
AMS250 CU/AL SPLICER/REDUCER 250 6A
Aluminum Mechanical Splice, 250 kcmil-6 AWG, 5/8" Screw Dia, 4 Screws, 5/16" Hex Size, Al/Cu Rated, Tin Plated,


Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type AMS
Material High Strength Aluminum
Size 4-3/32 IN Length X 1 IN Width X 1-3/32 IN Dimension H1 X 1.29 IN Maximum Dimension H2
Application For Use With Copper And Aluminum Conductors
Conductor Size Side A And B: 6 AWG - 250 KCMIL
Finish Tin Plated
 
BRAND NAME BURNDY
Special Features Features: All Splicer/Reducers Are Dual Rated For Use With Aluminum And Copper Conductors And Are Constructed From High Strength
SUB BRAND SPLICER/REDUCER
Standard UL Listed
INSULATION Uninsulated