2. Circuit Board & Harness Board Accessories
  3. 392058
  • 
Product videos
Product images
AMS2 CU/AL SPLICER/REDUCER 2  14AWG
 Previous
 Next
Circuit Board & Harness Board Accessories - AMS2 CU/AL SPLICER/REDUCER 2  14AWG - 392058
BURNDYlogo
BURNDY

AMS2 CU/AL SPLICER/REDUCER 2 14AWG

Product code: 
BURAMS2
Mfr Number: 
392058
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
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

AMS2 CU/AL SPLICER/REDUCER 2 14AWG
Aluminum Mechanical Splice, 2-14 AWG, 3/8" Screw Dia, 2 Screws, Al/Cu Rated, Tin Plated,

Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type AMS
Material High Strength Aluminum
Size 1-19/32 IN Length X 9/16 IN Width X 9/16 IN Dimension H1 X 0.79 IN Maximum Dimension H2
Application For Use With Copper And Aluminum Conductors
Conductor Size Side A And B: 14 - 2 AWG
Finish Tin Plated
 
Brand Name BURNDY
Special Features Features: All Splicer/Reducers Are Dual Rated For Use With Aluminum And Copper Conductors And Are Constructed From High Strength
Sub Brand SPLICER/REDUCER
Standard UL Listed
Insulation Uninsulated