To view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Decora Type Devices | |
Type | Rocker Switch |
---|---|
Material | Thermoplastic |
Mounting | Wallplate |
Size | 4.200 H x 1.399 W x 1.453 D IN |
Application | Residential |
Voltage Rating | 120/277 VAC |
Color | White |
Operating Temperature | -40 to +120 DEG C |
Number Of Poles | 1 |
---|---|
Brand Name | Leviton Canada |
Special Features | Self Grounding |
Sub Brand | Decora� |
Amperage Rating | 15 AMP |
Actuator | Rocker |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
LEVITON MANUFACTURING OF CANADA
T5325-W WH REC TR DEC DUP 15A125V
Product code: LEVT5325W
Min: 1 EA
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.