Surge Protective & Isolated Ground Devices | |
| Type | Type 3 SPD |
|---|---|
| Material | Polycarbonate |
| Mounting | Box |
| Size | 4.21 H x 1.77 W x 1.56 D IN |
| Voltage Rating | 125 V |
| Application | Commercial |
| Operating Temperature | -40 to +60 DEG C |
| Outlet | Duplex |
|---|---|
| Short Circuit Rating | 5 KAMP |
| Brand Name | Leviton Canada |
| Sub Brand | Decora Plus |
| Amperage Rating | 15 AMP |
| Environmental Conditions | Flammability (Rated UL 94 V-2) |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.