2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. T7280-W
  • 
Product videos
Product images
T7280-W WH TR TVSS DUP REC 15A125V
 Previous
 Next
Surge Protective & Isolated Ground Devices - T7280-W WH TR TVSS DUP REC 15A125V - T7280-W
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

T7280-W WH TR TVSS DUP REC 15A125V

Product code: 
LEVT7280W
Mfr Number: 
T7280-W
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
T7280-W WH TR TVSS DUP REC 15A125V
15-Amp, 125-Volt, Tamper-Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, White


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
MOUNTING Box
Size 4.21 H x 1.77 W x 1.56 D IN
Application Commercial
VOLTAGE RATING 125 V
OPERATING TEMPERATURE -40 to +60 DEG C
 
OUTLET Duplex
SHORT CIRCUIT RATING 5 KAMP
BRAND NAME Leviton Canada
SUB BRAND Decora Plus
Amperage Rating 15 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)