2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. T5380-W
  • 
Product videos
Product images
T5380-W WHT TAMPER RESIST TVSS DPLX
 Previous
 Next
Surge Protective & Isolated Ground Devices - T5380-W WHT TAMPER RESIST TVSS DPLX - T5380-W
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

T5380-W WHT TAMPER RESIST TVSS DPLX

Product code: 
LEVT5380W
Mfr Number: 
T5380-W
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
T5380-W WHT TAMPER RESIST TVSS DPLX
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Commercial, Self Grounding, White


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
MOUNTING Box
Size 4.21 H x 1.77 W x 1.56 D IN
Application Commercial
VOLTAGE RATING 125 V
OPERATING TEMPERATURE -40 to +60 DEG C
 
OUTLET Duplex
SHORT CIRCUIT RATING 5 KAMP
BRAND NAME Leviton Canada
SUB BRAND Decora Plus
Amperage Rating 20 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)
TYPE OF INDICATORS Indicator Light