2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. T5380-I
  • 
Product videos
Product images
T5380-I IVO TAMPER RESIST TVSS DPLX
 Previous
 Next
Surge Protective & Isolated Ground Devices - T5380-I IVO TAMPER RESIST TVSS DPLX - T5380-I
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

T5380-I IVO TAMPER RESIST TVSS DPLX

Product code: 
LEVT5380I
Mfr Number: 
T5380-I
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
T5380-I IVO TAMPER RESIST TVSS DPLX
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Commercial, Self Grounding, Ivory

Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
Mounting Box
Size 4.21 H x 1.77 W x 1.56 D IN
Application Commercial
Voltage Rating 125 V
Operating Temperature -40 to +60 DEG C
 
Outlet Duplex
Short Circuit Rating 5 KAMP
Brand Name Leviton Canada
Sub Brand Decora Plus
Amperage Rating 20 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)
Type of Indicators Indicator Light