2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. 8490-W
  • 
Product videos
Product images
8490-W WH TVSS REC 4-IN-1 20A125V HG
 Previous
 Next
Surge Protective & Isolated Ground Devices - 8490-W WH TVSS REC 4-IN-1 20A125V HG - 8490-W
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

8490-W WH TVSS REC 4-IN-1 20A125V HG

Product code: 
LEV8490W
Mfr Number: 
8490-W
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
8490-W WH TVSS REC 4-IN-1 20A125V HG
20 Amp, 125 Volt, 4-In-1 Receptacle, Straight Blade, Industrial Series Extra Heavy Duty Hospital Grade, Grounding, Surge with Indicator Light, White


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
Size 4.21 H x 1.77 W x 1.56 D IN
Application Commercial
VOLTAGE RATING 125 V
OPERATING TEMPERATURE -40 to +60 DEG C
 
OUTLET Four-In-One
SHORT CIRCUIT RATING 5 KAMP
BRAND NAME Leviton Canada
Amperage Rating 20 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)
TYPE OF INDICATORS Indicator Light