2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. 8480-IGW
  • 
Product videos
Product images
8480IGW WH TVSS REC 4IN1 15A125V HG IG
 Previous
 Next
Surge Protective & Isolated Ground Devices - 8480IGW WH TVSS REC 4IN1 15A125V HG IG - 8480-IGW
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

8480IGW WH TVSS REC 4IN1 15A125V HG IG

Product code: 
LEV8480IGW
Mfr Number: 
8480-IGW
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
8480IGW WH TVSS REC 4IN1 15A125V HG IG
Leviton 5490-I 20 Amp, 125 Volt, Industrial Series Extra Heavy Duty Specification Grade, 4-In-1 Receptacle, Straight Blade, Grounding, Surge w/ Indicator Light, Ivory


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
MOUNTING Box
Application Commercial
Size 4.50 W x 1.15 D IN
VOLTAGE RATING 125 V
OPERATING TEMPERATURE -40 to +60 DEG C
 
OUTLET Four-In-One
SHORT CIRCUIT RATING 5 KAMP
BRAND NAME Leviton Canada
Amperage Rating 15 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)
TYPE OF INDICATORS Indicator Light