2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. 8480-IGB
  • 
Product videos
Product images
8480IGB BU TVSS REC 4IN1 15A125V HG IG
 Previous
 Next
Surge Protective & Isolated Ground Devices - 8480IGB BU TVSS REC 4IN1 15A125V HG IG - 8480-IGB
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

8480IGB BU TVSS REC 4IN1 15A125V HG IG

Product code: 
LEV8480IGB
Mfr Number: 
8480-IGB
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
8480IGB BU TVSS REC 4IN1 15A125V HG IG
15 Amp, 125 Volt, 4-In-1 Receptacle, Straight Blade, Industrial Series Extra Heavy Duty Hospital Grade, Grounding, Surge with Indicator Light, Blue


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Material Polycarbonate
Type Type 3 SPD
MOUNTING Box
Application Commercial
Size 4.50 W x 1.15 D IN
VOLTAGE RATING 125 V
OUTLET Four-In-One
 
OPERATING TEMPERATURE -40 to +60 DEG C
SHORT CIRCUIT RATING 5 KAMP
BRAND NAME Leviton Canada
Amperage Rating 15 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)
TYPE OF INDICATORS Indicator Light