2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. 8380-W
  • 
Product videos
Product images
8380-W WH TVSS REC 20A125V ALARM HG B&S
 Previous
 Next
Surge Protective & Isolated Ground Devices - 8380-W WH TVSS REC 20A125V ALARM HG B&S - 8380-W
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

8380-W WH TVSS REC 20A125V ALARM HG B&S

Product code: 
LEV8380W
Mfr Number: 
8380-W
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
8380-W WH TVSS REC 20A125V ALARM HG B&S
20 Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge with Indicator Light, White


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
MOUNTING Box
Size 3.81 H x 1.7 W x 1.47 D IN
Application Hospitals
VOLTAGE RATING 125 V
OPERATING TEMPERATURE -40 to +60 DEG C
 
OUTLET Duplex
SHORT CIRCUIT RATING 5 KAMP
BRAND NAME Leviton Canada
SUB BRAND Decora Plus
Amperage Rating 20 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)