2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. 8380-IGO
  • 
Product videos
Product images
8380-IGO ORA TVSS RECPT 20A125V ALM HG
 Previous
 Next
Surge Protective & Isolated Ground Devices - 8380-IGO ORA TVSS RECPT 20A125V ALM HG - 8380-IGO
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

8380-IGO ORA TVSS RECPT 20A125V ALM HG

Product code: 
LEV8380IGO
Mfr Number: 
8380-IGO
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
8380-IGO ORA TVSS RECPT 20A125V ALM HG
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Surge w/ Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, - Orange


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Material Polycarbonate
MOUNTING Box
Type Type 3 SPD
Size 3.81 H x 1.7 W x 1.47 D IN
VOLTAGE RATING 125 V
OPERATING TEMPERATURE -40 to +60 DEG C
Application Hospitals
 
OUTLET Duplex
SHORT CIRCUIT RATING 5 KAMP
BRAND NAME Leviton Canada
SUB BRAND Decora Plus
Amperage Rating 20 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)