2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. 7280-I
  • 
Product videos
Product images
7280-I IV DUP TVSS REC 15A125V
 Previous
 Next
Surge Protective & Isolated Ground Devices - 7280-I IV DUP TVSS REC 15A125V - 7280-I
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

7280-I IV DUP TVSS REC 15A125V

Product code: 
LEV7280I
Mfr Number: 
7280-I
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
7280-I IV DUP TVSS REC 15A125V
15 Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge with Indicator Light, Ivory


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
MOUNTING Box
Size 3.81 H x 1.7 W x 1.47 D IN
VOLTAGE RATING 125 V
Application Commercial
OPERATING TEMPERATURE -40 to +60 DEG C
 
SHORT CIRCUIT RATING 5 KAMP
OUTLET Duplex
BRAND NAME Leviton Canada
SUB BRAND Decora Plus
Amperage Rating 15 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)