2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. 5490-IGB
  • 
Product videos
Product images
5490-IGB BLU TVSS RECPT 4-N-1 2P3W ISOL
 Previous
 Next
Surge Protective & Isolated Ground Devices - 5490-IGB BLU TVSS RECPT 4-N-1 2P3W ISOL - 5490-IGB
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

5490-IGB BLU TVSS RECPT 4-N-1 2P3W ISOL

Product code: 
LEV5490IGB
Mfr Number: 
5490-IGB
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
5490-IGB BLU TVSS RECPT 4-N-1 2P3W ISOL
Non-Insulated Butt Splice, Length 1.72 Inches, Width 0.47 Inch, Wire Range 2-1 AWG, Copper, Tin Plated


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
MOUNTING Box
Size 4.50 W x 1.15 D IN
Application Commercial
VOLTAGE RATING 125 V
OPERATING TEMPERATURE -40 to +60 DEG C
 
OUTLET Four-In-One
SHORT CIRCUIT RATING 5 KAMP
BRAND NAME Leviton Canada
Amperage Rating 20 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)
TYPE OF INDICATORS Indicator Light