2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. 5490-BU
  • 
Product videos
Product images
5490-BU BU TVSS REC 4-IN-1 2P/3W 20A125V
 Previous
 Next
Surge Protective & Isolated Ground Devices - 5490-BU BU TVSS REC 4-IN-1 2P/3W 20A125V - 5490-BU
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

5490-BU BU TVSS REC 4-IN-1 2P/3W 20A125V

Product code: 
LEV5490BU
Mfr Number: 
5490-BU
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
5490-BU BU TVSS REC 4-IN-1 2P/3W 20A125V
20 Amp, 125 Volt, 4-In-1 Receptacle, Straight Blade, Industrial Series Extra Heavy Duty Specification Grade, Grounding, Surge with Indicator Light, Blue


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
MOUNTING Box
Size 4.50 W x 1.15 D IN
Application Commercial
VOLTAGE RATING 125 V
OPERATING TEMPERATURE -40 to +60 DEG C
 
OUTLET Four-In-One
SHORT CIRCUIT RATING 5 KAMP
BRAND NAME Leviton Canada
Amperage Rating 20 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)
TYPE OF INDICATORS Indicator Light