2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. 5480-GY
  • 
Product videos
Product images
5480-GY GY TVSS 4 - IN - 1 REC 15A125V
 Previous
 Next
Surge Protective & Isolated Ground Devices - 5480-GY GY TVSS 4 - IN - 1 REC 15A125V - 5480-GY
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

5480-GY GY TVSS 4 - IN - 1 REC 15A125V

Product code: 
LEV5480GY
Mfr Number: 
5480-GY
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
5480-GY GY TVSS 4 - IN - 1 REC 15A125V
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 4-In-1 Receptacle, Straight Blade, Industrial Grade, Grounding, Surge w/ Indicator Light, Side Wired, Steel Strap, - Gray


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
MOUNTING Box
Size 4.50 W x 1.15 D IN
Application Commercial
VOLTAGE RATING 125 V
OPERATING TEMPERATURE -40 to +60 DEG C
 
OUTLET Four-In-One
SHORT CIRCUIT RATING 5 KAMP
BRAND NAME Leviton Canada
Amperage Rating 15 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)
TYPE OF INDICATORS Indicator Light