2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. 5380-IGB
  • 
Product videos
Product images
5380IGB 20A 120V NON ALARMED TVSS
 Previous
 Next
Surge Protective & Isolated Ground Devices - 5380IGB 20A 120V NON ALARMED TVSS - 5380-IGB
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

5380IGB 20A 120V NON ALARMED TVSS

Product code: 
LEV5380IGB
Mfr Number: 
5380-IGB
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
5380IGB 20A 120V NON ALARMED TVSS
20 Amp, 125 Volt, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Surge with Indicator Light, Blue


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
MOUNTING Box
Size 3.81 H x 1.7 W x 1.47 D IN
Application Commercial
VOLTAGE RATING 125 V
OPERATING TEMPERATURE -40 to +60 DEG C
 
OUTLET Duplex
SHORT CIRCUIT RATING 5 KAMP
BRAND NAME Leviton Canada
SUB BRAND Decora Plus
Amperage Rating 20 AMP
TYPE OF INDICATORS Indicator Light
Environmental Conditions Flammability (Rated UL 94 V-2)