2. Wiring Devices
  3. Surge Protective & Isolated Ground Devices
  4. 5280-T
  • 
Product videos
Product images
5280-T LA SPD DUP REC 15A125V B&S IG
 Previous
 Next
Surge Protective & Isolated Ground Devices - 5280-T LA SPD DUP REC 15A125V B&S IG - 5280-T
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

5280-T LA SPD DUP REC 15A125V B&S IG

Product code: 
LEV5280T
Mfr Number: 
5280-T
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
5280-T LA SPD DUP REC 15A125V B&S IG
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge w/ Indicator Light, Back & Side Wired, Steel Strap, - Light Almond


Technical Specifications



Technical Specifications

Surge Protective & Isolated Ground Devices
Type Type 3 SPD
Material Polycarbonate
MOUNTING Box
Size 3.81 H x 1.7 W x 1.47 D IN
VOLTAGE RATING 125 V
OPERATING TEMPERATURE -40 to +60 DEG C
Application Commercial
 
OUTLET Duplex
BRAND NAME Leviton Canada
SHORT CIRCUIT RATING 5 KAMP
SUB BRAND Decora Plus
Amperage Rating 15 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)
TYPE OF INDICATORS Indicator Light