2. Wiring Devices
  3. Receptacles
  4. T5015-GY
  • 
Product videos
Product images
T5015GY GY REC SGL TR 2P/3W 515R 15A125V
 Previous
 Next
Receptacles - T5015GY GY REC SGL TR 2P/3W 515R 15A125V - T5015-GY
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

T5015GY GY REC SGL TR 2P/3W 515R 15A125V

Product code: 
LEVT5015GY
Mfr Number: 
T5015-GY
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
T5015GY GY REC SGL TR 2P/3W 515R 15A125V
Commercial Grade, Grounding, 15 Amp, 125 Volt, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Gray


Technical Specifications



Technical Specifications

Straight Blade Devices
Material Thermoplastic
Mounting Wall Box
Size 46 H x 1.31 W x 16 D IN
Application Commercial
Voltage Rating 125 V
Wire Size 14-10 AWG
Color Gray
Number Of Wires 3
Temperature Rating -40 to +60 DEG C
 
Number of Poles 2
Phase 1 PH
Dielectric Strength 2000 (Min.) V
Brand Name Leviton Canada
Amperage Rating 15 AMP
Connection Side Wired
Environmental Conditions Flammability (Rated V-2 per UL94)
NEMA Rating 5-15R