Straight Blade Devices | |
| Mfrcode | LEV |
|---|---|
| Catalog Number | MT563-IGI |
| Mfr UNSPSC | 39121406 |
| Mfr Fullname | LEVITON MFG CO. |
| Product Name | STRAIGHT BLADE RECEPTACLE |
| Type | DUPLEX |
| Material | NYLON BASE/COVER |
| Additional Information | APPLICABLE STANDARD ANSI, NEMA WD 1, NEMA WD 6 OPERATING TEMPERATURE -40 TO 60 DEG C |
| Approval | UL 498, UL (CANADA AND US), CSA C22.2, NOM 057 |
| Voltage Rating | 125 V |
|---|---|
| Color | IVORY |
| Grade | INDUSTRIAL, SPECIFICATION, EXTRA HEAVY DUTY |
| Current Rating | 20 AMPERE |
| Number Of Wires | 3 |
| Number of Poles | 2 |
| Ground Type | ISOLATED GROUND |
| Constructional Feature | TAMPER RESISTANT |
| Configuration | 5-20R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.