Straight Blade Devices | |
| Mfrcode | LEV |
|---|---|
| Mfr UNSPSC | 39121406 |
| Catalog Number | M8300-IG |
| Mfr Fullname | LEVITON MFG CO. |
| Product Name | STRAIGHT BLADE RECEPTACLE |
| Type | DUPLEX |
| Material | NYLON BODY/FACE |
| Additional Information | APPLICABLE STANDARD ANSI, NEMA WD 6 OPERATING TEMPERATURE -40 TO 60 DEG C |
| Approval | UL 498, CSA C22.2, NOM 057 |
| Voltage Rating | 125 V |
|---|---|
| Color | ORANGE |
| Grade | HOSPITAL, EXTRA HEAVY DUTY |
| Current Rating | 20 AMPERE |
| Number Of Wires | 3 |
| Number of Poles | 2 |
| Ground Type | ISOLATED GROUND |
| Constructional Feature | IMPACT RESISTANT |
| Configuration | 5-20R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.