Straight Blade Devices | |
| Mfrcode | LEV |
|---|---|
| Catalog Number | M5262-IGG |
| MFR FULLNAME | LEVITON MFG CO. |
| MFR UNSPSC | 39121406 |
| PRODUCT NAME | STRAIGHT BLADE RECEPTACLE |
| Material | NYLON BASE/COVER |
| Type | DUPLEX |
| ADDITIONAL INFORMATION | APPLICABLE STANDARD ANSI, NEMA WD 1, NEMA WD 6 OPERATING TEMPERATURE -40 TO 60 DEG C |
| APPROVAL | UL 498, UL (CANADA AND US), CSA C22.2, NOM 057 |
| VOLTAGE RATING | 125 V |
|---|---|
| COLOR | GRAY |
| Grade | INDUSTRIAL, SPECIFICATION, EXTRA HEAVY DUTY |
| CURRENT RATING | 15 AMPERE |
| NUMBER OF WIRES | 3 |
| Number of Poles | 2 |
| GROUND TYPE | ISOLATED GROUND |
| CONSTRUCTIONAL FEATURE | IMPACT RESISTANT |
| CONFIGURATION | 5-15R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.