2. Wiring Devices
  3. Receptacles
  4. 5320-ICP
  • 
Product videos
Product images
DUPLEX RECEPT 15A 125V IVORY RG 53201
 Previous
 Next
Receptacles - DUPLEX RECEPT 15A 125V IVORY RG 53201 - 5320-ICP
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

DUPLEX RECEPT 15A 125V IVORY RG 53201

Product code: 
LEV5320ICP
Mfr Number: 
5320-ICP
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
 Catalog Page
 Cut Sheet
 Wiring Diagram
Technical Documents
 Back

Technical Documents

 Catalog Page
 Cut Sheet
 Wiring Diagram

Product Details



Product Details

DUPLEX RECEPT 15A 125V IVORY RG 53201
15 Amp, 125 Volt, Duplex Receptacle, Residential Grade, Grounding, All Screws Backed Out, Ivory


Technical Specifications



Technical Specifications

Straight Blade Devices
Material Thermoplastic
Mounting Wallplate
Size 4.2 H x 1.33 W x 19 D IN
Application Commercial
Voltage Rating 125 V
Wire Size 14 AWG
Color Ivory
Wattage Ivory
Number Of Wires 3
 
Temperature Rating -40 to +60 DEG C
Number of Poles 2
Brand Name Leviton Canada
Special Features Grounding
Amperage Rating 15 AMP
Connection Quickwire Push-In and Side Wired
Environmental Conditions Flammability (Rated V-2 per UL94)
NEMA Rating 5-15R