2. Wiring Devices
  3. Receptacles
  4. 8480-I
  • 
Product videos
Product images
8480-I IV TVSS REC 4-IN-1 15A125V HG
 Previous
 Next
Receptacles - 8480-I IV TVSS REC 4-IN-1 15A125V HG - 8480-I
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

8480-I IV TVSS REC 4-IN-1 15A125V HG

Product code: 
LEV8480I
Mfr Number: 
8480-I
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
8480-I IV TVSS REC 4-IN-1 15A125V HG
15 Amp, 125 Volt, 4-In-1 Receptacle, Straight Blade, Industrial Series Extra Heavy Duty Hospital Grade, Grounding, Surge with Indicator Light, Ivory


Technical Specifications



Technical Specifications

Straight Blade Devices
Type Type 3 SPD
Material Polycarbonate
Mounting Box
Size 4.50 W x 1.15 D IN
Application Commercial
Voltage Rating 125 V
Operating Temperature -40 to +60 DEG C
 
Outlet Four-In-One
Short Circuit Rating 5 KAMP
Brand Name Leviton Canada
Amperage Rating 15 AMP
Environmental Conditions Flammability (Rated UL 94 V-2)
Type of Indicators Indicator Light