Straight Blade Devices | |
| Type | Duplex Receptacle |
|---|---|
| Material | Thermoplastic |
| Application | Commercial |
| Size | 46 H x 1.53 W x 1.11 D IN |
| MOUNTING | Box |
| VOLTAGE RATING | 250 V |
| COLOR | White |
| Wire Size | 14-10 AWG |
| NUMBER OF WIRES | 3 |
|---|---|
| Temperature Rating | -40 to +60 DEG C |
| Number of Poles | 2 |
| DIELECTRIC STRENGTH | 2000 (Min.) V |
| BRAND NAME | Leviton Canada |
| Amperage Rating | 20 AMP |
| Environmental Conditions | Flammability (Rated V-2 per UL94) |
| NEMA Rating | 6-20R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.