2. Wiring Devices
  3. Receptacles
  4. 8300-OIG
  • 
Product videos
Product images
8300-OIG OR REC DUP HG IG 2P/3W 20A125V
 Previous
 Next
Receptacles - 8300-OIG OR REC DUP HG IG 2P/3W 20A125V - 8300-OIG
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

8300-OIG OR REC DUP HG IG 2P/3W 20A125V

Product code: 
LEV8300OIG
Mfr Number: 
8300-OIG
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
8300-OIG OR REC DUP HG IG 2P/3W 20A125V
20-Amp, 125V, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Orange


Technical Specifications



Technical Specifications

Straight Blade Devices
Material Thermoplastic
Mounting Wall Box
Size 46 H x 1.53 W x 1.11 D IN
Voltage Rating 125 V
Application Hospital
Wire Size 14-10 AWG
Number Of Wires 3
Color Orange
Temperature Rating -40 to +60 DEG C
 
Number of Poles 2
Phase 1 PH
Dielectric Strength 2000 (Min.) V
Brand Name Leviton Canada
Amperage Rating 20 AMP
Connection Back and Side Wired
Environmental Conditions Flammability (Rated V-2 per UL94)
NEMA Rating 5-20R