2. Wiring Devices
  3. Receptacles
  4. 8200-I
  • 
Product videos
Product images
8200-I IV REC DUP HG 2P/3W 15A125V
 Previous
 Next
Receptacles - 8200-I IV REC DUP HG 2P/3W 15A125V - 8200-I
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

8200-I IV REC DUP HG 2P/3W 15A125V

Product code: 
LEV8200I
Mfr Number: 
8200-I
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
8200-I IV REC DUP HG 2P/3W 15A125V
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side 8 Hole Feed-Thru Wired, Nickel Plated Brass Strap, - Ivory


Technical Specifications



Technical Specifications

Straight Blade Devices
Material Thermoplastic
Mounting Wall Box
Size 46 H x 1.53 W x 1.11 D IN
Application Commercial
Voltage Rating 125 V
Wire Size 14-10 AWG
Color Ivory
Number Of Wires 3
Temperature Rating -40 to +60 DEG C
 
Number of Poles 2
Phase 1 PH
Dielectric Strength 2000 (Min.) V
Brand Name Leviton Canada
Amperage Rating 15 AMP
Connection Back and Side Wired
Environmental Conditions Flammability (Rated V-2 per UL94)
NEMA Rating 5-15R