Straight Blade Devices | |
| Type | Single Locking Receptacle with Watertight Cover |
|---|---|
| Mounting | Box |
| Size | 4.63 H x 3.13 W IN |
| Wire Size | 18-10 AWG |
| Application | Commercial |
| Color | Yellow |
| Number Of Wires | 3 |
| Temperature Rating | -40 to +60 DEG C |
| Number of Poles | 3 |
| Brand Name | Leviton Canada |
|---|---|
| Dielectric Strength | 2000 (Min.) V |
| Sub Brand | Wetguard� |
| Amperage Rating | 30 AMP |
| Connection | Back Wired |
| Standard | NOM |
| Environmental Conditions | Flammability (Rated V-2 per UL94) |
| NEMA Rating | Non-Nema |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.