

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Wiring Devices
  3. Receptacles
  4. 615PV
  • 
Product videos
Product images
615PV 15A 250V 2P3W PLUG
 Previous
 Next
Receptacles - 615PV 15A 250V 2P3W PLUG - 615PV
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

615PV 15A 250V 2P3W PLUG

Product code: 
LEV615PV
Mfr Number: 
615PV

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

615PV 15A 250V 2P3W PLUG
15 Amp, 250 Volt, Grounding Plug, Yellow


Technical Specifications



Technical Specifications

Straight Blade Devices
Type Straight Blade
Material PVC (Body)
Mounting Cable
Size 1.54 Dia x 2.77 H IN
Application Commercial
Voltage Rating 250 V
Color Yellow
 
Number Of Wires 3
Number of Poles 2
Brand Name Leviton Canada
Special Features Grounding
Amperage Rating 15 AMP
NEMA Rating 6-15P
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection