2. Wiring Devices
  3. Receptacles
  4. 5823-I
  • 
Product videos
Product images
5823-I IV REC SGL 2P/3W 6-20R 20A250V
 Previous
 Next
Receptacles - 5823-I IV REC SGL 2P/3W 6-20R 20A250V - 5823-I
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

5823-I IV REC SGL 2P/3W 6-20R 20A250V

Product code: 
LEV5823I
Mfr Number: 
5823-I
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
5823-I IV REC SGL 2P/3W 6-20R 20A250V
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, , , Back & Side Wired, Steel Strap, - Ivory


Technical Specifications



Technical Specifications

Straight Blade Devices
Material Nylon
Mounting Wall Box
Size 46 H x 1.38 W x 16 D IN
Voltage Rating 250 V
Application Commercial
Wire Size 14-10 AWG
Number Of Wires 3
Color Ivory
Temperature Rating -40 to +60 DEG C
 
Phase 1 PH
Number of Poles 2
Dielectric Strength 2000 (Min.) V
Brand Name Leviton Canada
Amperage Rating 20 AMP
Connection Back and Side Wired
Environmental Conditions Flammability (Rated V-2 per UL94)
NEMA Rating 6-20R