2. Wiring Devices
  3. Receptacles
  4. 5461-CR
  • 
Product videos
Product images
5461-CR YEL RECPT SNGL CORR RESIST 2P3W
 Previous
 Next
Receptacles - 5461-CR YEL RECPT SNGL CORR RESIST 2P3W - 5461-CR
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

5461-CR YEL RECPT SNGL CORR RESIST 2P3W

Product code: 
LEV5461CR
Mfr Number: 
5461-CR
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
5461-CR YEL RECPT SNGL CORR RESIST 2P3W
20 Amp, 250 Volt, Narrow Body Single Receptacle, Industrial Grade, Grounding, Corrosion Resistant, Side Wired, Yellow


Technical Specifications



Technical Specifications

Straight Blade Devices
Material Santoprene TPV
Mounting Wall Box
Size 46 H x 1.31 W x 16 D IN
Application Commercial
Voltage Rating 250 V
Wire Size 18-10 AWG
Color Yellow
Number Of Wires 3
Temperature Rating -40 to +60 DEG C
 
Number of Poles 2
Phase 1 PH
Dielectric Strength 2000 (Min.) V
Brand Name Leviton Canada
Amperage Rating 20 AMP
Connection Back and Side Wired
Environmental Conditions Flammability (Rated V-2 per UL94)
NEMA Rating 6-20R