Straight Blade Devices | |
| Material | Thermoplastic |
|---|---|
| Mounting | Wall Box |
| Size | 46 H x 1.33 W x 1.12 D IN |
| Application | Industrial |
| Voltage Rating | 125 V |
| Wire Size | 14-10 AWG |
| Color | Ivory |
| Number Of Wires | 3 |
| Temperature Rating | -40 to +60 DEG C |
| Number of Poles | 2 |
|---|---|
| Phase | 1 PH |
| Dielectric Strength | 2000 (Min.) V |
| Brand Name | Leviton Canada |
| Amperage Rating | 20 AMP |
| Connection | Back and Side Wired |
| Environmental Conditions | Flammability (Rated V-2 per UL94) |
| NEMA Rating | 5-20R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.