2. Wiring Devices
  3. Receptacles
  4. 5320-TCP
  • 
Product videos
Product images
5320T 15A 125V DUPLEX LT ALMOND RG REC
 Previous
 Next
Receptacles - 5320T 15A 125V DUPLEX LT ALMOND RG REC - 5320-TCP
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

5320T 15A 125V DUPLEX LT ALMOND RG REC

Product code: 
LEV5320TCP
Mfr Number: 
5320-TCP
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
 Wiring Diagram
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Wiring Diagram
 Cut Sheet

Product Details



Product Details

5320T 15A 125V DUPLEX LT ALMOND RG REC
15 Amp, 125 Volt, Duplex Receptacle, Residential Grade, Grounding, All Screws Backed Out, Light Almond


Technical Specifications



Technical Specifications

Straight Blade Devices
Material Thermoplastic
Mounting Wallplate
Size 4.2 H x 1.33 W x 19 D IN
Application Commercial
Voltage Rating 125 V
Wire Size 14 AWG
Color Light Almond
Number Of Wires 3
Wattage Light Almond
 
Temperature Rating -40 to +60 DEG C
Number of Poles 2
Brand Name Leviton Canada
Special Features Grounding
Amperage Rating 15 AMP
Connection Quickwire Push-In and Side Wired
Environmental Conditions Flammability (Rated V-2 per UL94)
NEMA Rating 5-15R