Straight Blade Devices | |
| Mfrcode | LEV |
|---|---|
| Catalog Number | 5266-PLB |
| Mfr UNSPSC | 39121402 |
| Product Name | STRAIGHT BLADE PLUG |
| Mfr Fullname | LEVITON MFG CO. |
| Pkg Weight | 3 |
| Pkg Qty | 10 |
| Pkg Type | PH |
| Pkg UOM | EA |
| Material | NYLON |
| Type | POLARIZED |
| Additional Information | OPERATING TEMPERATURE -40 TO 60 DEG C APPLICABLE STANDARD ANSI, NEMA WD 6 BACK COVER MATERIAL THERMOPLASTIC BLADE/CONTACT MATERIAL SOLID BRASS TERMINAL SCREW MATERIAL BRASS ASSEMBLY SCREW MATERIAL ZINC PLATED STEEL |
| Approval | UL 498, CSA C22.2, NOM 057 |
|---|---|
| Voltage Rating | 125 V |
| Color | BLACK |
| Grade | INDUSTRIAL |
| Current Rating | 15 AMPERE |
| Number Of Wires | 3 |
| Cord Size | 0.245 TO 0.7 INCH |
| Number of Poles | 2 |
| Ground Type | GROUNDING |
| Constructional Feature | IMPACT RESISTANT, CHEMICAL RESISTANT, SUNLIGHT RESISTANT |
| Configuration | 5-15P |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.