2. Wiring Devices
  3. Receptacles
  4. 1306-W
  • 
Product videos
Product images
1306W 15A 120V 2W SNAPIN REC6INLDS
 Previous
 Next
Receptacles - 1306W 15A 120V 2W SNAPIN REC6INLDS - 1306-W
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

1306W 15A 120V 2W SNAPIN REC6INLDS

Product code: 
LEV1306W
Mfr Number: 
1306-W
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
1306W 15A 120V 2W SNAPIN REC6INLDS
15A, 125V, Snap-In Receptacle, Leads 14GA 6-Inch Long Wired, White


Technical Specifications



Technical Specifications

Straight Blade Devices
Material Thermoplastic
Mounting Snap-In
Size 1.16 H x 0.52 W x 0.94 D IN
Application Commercial
Wire Size 14 AWG
Voltage Rating 125 V
Color White
Number Of Wires 2
 
Temperature Rating -40 to +60 DEG C
Number of Poles 2
Brand Name Leviton Canada
Special Features Non Grounding
Amperage Rating 15 AMP
Connection Wire Lead
Environmental Conditions Flammability (Rated V-2 per UL94)
NEMA Rating 1-15R