Occupancy Sensors & Photo Controls | |
| Type | Horizontal Power Distribution Unit |
|---|---|
| Length | 17.5 IN |
| MOUNTING | Rack |
| Width | 4.50 IN |
| Height | 1.75 IN |
| Application | Data Centers |
| Enclosure | Painted Steel |
| Output Voltage | 120 VAC |
| CABLE LENGTH | 12 FT |
|---|---|
| Input Voltage | 120 VAC |
| BRAND NAME | Leviton |
| Special Features | 18 AWG Cold-Rolled Steel Enclosures |
| SUB BRAND | P1000 Series |
| Environmental Conditions | Non Operating Temperature (-10 to +70 DEG C) |
| Maximum Amperage Rating | 15 AMP |
| Receptacle | 5-15R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.