2. Wiring Devices
  3. Occupancy Sensors & Photo Controls
  4. OPP20-D1
  • 
Product videos
Product images
OPP20D1 24VDC POWERPACK AUTO ON LATCH
 Previous
 Next
Occupancy Sensors & Photo Controls - OPP20D1 24VDC POWERPACK AUTO ON LATCH - OPP20-D1
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

OPP20D1 24VDC POWERPACK AUTO ON LATCH

Product code: 
LEVOPP20D1
Mfr Number: 
OPP20-D1
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
 Catalog Page
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Catalog Page
 Cut Sheet

Product Details



Product Details

OPP20D1 24VDC POWERPACK AUTO ON LATCH
20A Standard Power Pack for Occupancy Sensors features include Auto ON Latching Relay Line Voltage Input 120/208/220/230/240/277V 50/60Hz Low Voltage Input-24VDC 2mA Output-24VDC 225mA. Housing 1/2"" Threaded nipple w/locknut fits on or in a 4"" sqr box RoHS Compliant Color Gray."


Technical Specifications



Technical Specifications

Occupancy Sensors & Photo Controls
Type Power Pack
Material High Impact Plastic
Length 1.432 (Depth) IN
Width 3.811 IN
Application Industrial
VOLTAGE RATING 24 VDC
Height 2.400 IN
 
FREQUENCY RATING 50/60 HZ
Cable Size 18-14 AWG
Wattage 5.4 WTT
BRAND NAME Leviton Canada
Special Features 5-Year Limited Warranty
Amperage Rating 225 MILAMP
Environmental Conditions Relative Humidity (0% to 90%