Occupancy Sensors & Photo Controls | |
| Material | High Impact Plastic |
|---|---|
| Type | Power Pack |
| Length | 1.432 (Depth) IN |
| Application | Industrial |
| Height | 2.400 IN |
| Width | 3.811 IN |
| VOLTAGE RATING | 24 VDC |
| FREQUENCY RATING | 50/60 HZ |
|---|---|
| Wattage | 5.4 WTT |
| Cable Size | 18-14 AWG |
| BRAND NAME | Leviton Canada |
| Special Features | 5-Year Limited Warranty |
| Amperage Rating | 225 MILAMP |
| Environmental Conditions | Relative Humidity (0% to 90% |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.