2. Wiring Devices
  3. Miscellaneous Wiring Devices
  4. 774113
  • 
Miscellaneous Wiring Devices - 774113 1/2 GROMMETS 25/PK - 774113
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

774113 1/2 GROMMETS 25/PK

Product code: 
IDE774113
Mfr Number: 
774113
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
 PK

Min: 1 PK , Multiple  1 PK
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
774113 1/2 GROMMETS 25/PK
IDEAL, Grommet, Buchanan, Color: Black, Size: 55/64 IN Outer Diameter, 1/2 IN Inner Diameter, 0.25 IN Thickness, Material: PVC, Material Type: Flexible, Durometer: 60, Dimension B: 0.690 IN, Dimension E: 1/16 IN, Hole Diameter: 1/2 IN

Install instantly!Flexible PVC grommets side slotted 1/16 in. for quick installationSnap into holes in electrical boxes, sheet metal, auto firewalls and morePrevent steel and other sharp edge chafing of wire insulation or cordingBlack, PVC, flexible, 60 durometer


Technical Specifications



Technical Specifications

Miscellaneous Wiring Devices
Mfrcode IDEAL
Catalog Number 774113
MFR UNSPSC 31162401
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME GROMMET
PKG TYPE PK
PKG QTY 250
 
Type STRAIGHT SPLIT
PKG UOM EA
Material PVC
ADDITIONAL INFORMATION COLOR BLACK, PACKAGING QUANTITY 25
Application INSULATION
Groove Width 1/16 INCH
Groove Diameter 0.69 INCH